Zoro Select
Sanitary Cross, Cast Iron, 4 in, Socket
- Zoro #: G100722021
- Mfr #: ZFB221862
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Cast Iron
- Item: Sanitary Cross
- Overall Length: 11 in
- Finish/Coating: Epoxy Coated
- Fitting Side A Outside Diameter: 4 7/16 in
- Fitting Side C Gender: Female
- Gender: Female
- Fitting Side B Nominal Pipe Size: 4 in
$175.97
13% off
$151.66
Subtotal: $151.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #ZFB221862 Specifications
- Zoro #: G100722021
- Mfr #: ZFB221862
- UPC #: 810074086318
- Pipe Fitting Material: Cast Iron
- Item: Sanitary Cross
- Overall Length: 11 in
- Finish/Coating: Epoxy Coated
- Fitting Side A Outside Diameter: 4 7/16 in
- Fitting Side C Gender: Female
- Gender: Female
- Fitting Side B Nominal Pipe Size: 4 in
- Fitting Side A Nominal Pipe Size: 4 in
- Fitting Side B Type: Socket
- Fitting Side A Gender: Female
- Pipe Size: 4 in
- Fitting Side D Type: Socket
- Fitting Side D Outside Diameter: 4 7/16 in
- Includes Pre-Applied Thread Sealant: No
- Application: DWV
- Color: Green
- Connection Type: Socket
- Fitting Side D Gender: Female
- Fitting Side C Type: Socket
- Fitting Pipe Size: 4 in x 4 in x 4 in x 4 in
- Pipe Fitting Gender: Female Female Female Female
- Fitting Side C Nominal Pipe Size: 4 in
- Fitting Side B Outside Diameter: 4 7/16 in
- Fitting Side A Type: Socket
- Fitting Side D Nominal Pipe Size: 4 in
- Fitting Side B Gender: Female
- Fitting Shape: Cross
- Includes Seal: No
- Fitting Side C Outside Diameter: 4 7/16 in
- Maximum Operating Pressure: 0 psi
- Low Lead Compliance Level: Compliant
- Material Grade: Green Cast Iron
- Class: 0 psi
- Country of Origin (subject to change): Multiple
Description
Sanitary Cross, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #ZFB221862
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2" Malleable Iron 90 Degree Street Elbow 4316002454
- ZORO SELECT Reducing Coupling, Cast Iron, 3 x2", Black SVFRED32
- ZORO SELECT Malleable Iron Cap Class 300 1LBZ6
- ZORO SELECT Flange, Steel, Slip-On, 3/4 in Pipe Size BULK-PF-435
- ZORO SELECT Nipple, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-15032
- ZORO SELECT Nipple, For Air, 4 3/64 in I.D., Aluminum ZUSA-PF-5786
- ZORO SELECT 1/5 Bend, Cast Iron, 3" Pipe Size, Socket ZFB220538
- ZORO SELECT Pipe Fittings ZUSA-PF-15593
- ZORO SELECT Sanitary Tee, Cast Iron, 3 x3 x3 in, Black SVFSTE30
- ASC ENGINEERED SOLUTIONS 1/4X1/8 Blk Hex Bushing 8700128807
- B & K/MUELLER INDS(IMPORT) 1X3/4 Blk Hex Bushing 521-954HN
- Zoro Select Black Pipe Fittings