Zoro Select
Sanitary Cross, Cast Iron, 6 in, Socket
- Zoro #: G800722116
- Mfr #: ZFB221867
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Cast Iron
- Item: Sanitary Cross
- Fitting Side A Nominal Pipe Size: 6 in
- Finish/Coating: Epoxy Coated
- Fitting Side A Outside Diameter: 6 5/16 in
- Fitting Side C Nominal Pipe Size: 6 in
- Fitting Side D Type: Socket
- Fitting Side B Gender: Female
$444.03
19% off
$356.38
Subtotal: $356.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #ZFB221867 Specifications
- Zoro #: G800722116
- Mfr #: ZFB221867
- UPC #: 810074086332
- Pipe Fitting Material: Cast Iron
- Item: Sanitary Cross
- Fitting Side A Nominal Pipe Size: 6 in
- Finish/Coating: Epoxy Coated
- Fitting Side A Outside Diameter: 6 5/16 in
- Fitting Side C Nominal Pipe Size: 6 in
- Fitting Side D Type: Socket
- Fitting Side B Gender: Female
- Fitting Side B Nominal Pipe Size: 6 in
- Fitting Side D Nominal Pipe Size: 6 in
- Fitting Side A Gender: Female
- Pipe Fitting Gender: Female Female Female Female
- Pipe Size: 6 in
- Overall Length: 20 1/8 in
- Fitting Side C Type: Socket
- Connection Type: Socket
- Fitting Side D Outside Diameter: 6 5/16 in
- Fitting Side B Outside Diameter: 6 5/16 in
- Includes Seal: No
- Fitting Side B Type: Socket
- Fitting Side C Gender: Female
- Fitting Side C Outside Diameter: 6 5/16 in
- Gender: Female
- Includes Pre-Applied Thread Sealant: No
- Fitting Side D Gender: Female
- Fitting Side A Type: Socket
- Application: DWV
- Fitting Shape: Cross
- Fitting Pipe Size: 6 in x 6 in x 6 in x 6 in
- Color: Green
- Class: 0 psi
- Low Lead Compliance Level: Compliant
- Material Grade: Green Cast Iron
- Maximum Operating Pressure: 0 psi
- Country of Origin (subject to change): Multiple
Description
Sanitary Cross, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #ZFB221867
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Flange, Steel, 3/4" Pipe Size, Class 600 BULK-PF-444
- ZORO SELECT Flange, Steel, Threaded, 3/4 in Pipe Size BULK-PF-409
- ZORO SELECT Socket Weld Black Forged Steel 45 Degree Elbow 1MNN5
- ZORO SELECT Malleable Iron Hex Bushing Class 150 521-997BC
- ZORO SELECT 1" x 1/2" Carbon Steel Swage Nipple Class XS 1984833101
- ZORO SELECT Wye, Cast Iron, 4 x 4 x 3 in, Socket ZFB221654
- ZORO SELECT 45 Double Wye, Cast Iron, 3", Socket, Green ZFBSVFDBC30
- ZORO SELECT Cleanout Barrel, Cast Iron, 6 in, Socket SVFCOF06
- ZORO SELECT Combo Wye, Cast Iron, 5 x 5 x 3 in, Socket ZFBSVFCOM53
- AMERICAN IMAGINATIONS 0.375 in. x 0.125 in. Iron Coupling AI-35932
- ZORO SELECT Pipe, For Air, 5/8 in I.D., Aluminum ZUSA-PF-14990
- Zoro Select Black Pipe Fittings