Skip to Main Content
customer-service Help
Zoro Select

Sanitary Tee, Cast Iron, 3 x 2 x 3 in

Zoro Select Sanitary Tee,  Cast Iron,  3 x 2 x 3 in ZFB220814
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.66
  • Pipe Fitting Material: Cast Iron
  • Item: Sanitary Tee
  • Color: Green
See full product details
Orders over $75 ship free.
Total: $35.66

Zoro Select #ZFB220814 Specifications

  • Pipe Fitting Material: Cast Iron
  • Item: Sanitary Tee
  • Color: Green
  • Fitting Side B Type: Socket
  • Fitting Side C Type: Socket
  • Includes Seal: No
  • Fitting Side B Gender: Female
  • Pipe Size: 2 in, 3 in
  • Fitting Side C Gender: Female
  • Fitting Side A Gender: Female
  • Fitting Side B Nominal Pipe Size: 2 in
  • Fitting Shape: Tee
  • Fitting Side C Nominal Pipe Size: 3 in
  • Application: DWV
  • Fitting Side B Outside Diameter: 2 3/8 in
  • Fitting Pipe Size: 3 in x 2 in x 3 in
  • Overall Length: 6 7/8 in
  • Fitting Side A Type: Socket
  • Fitting Side C Outside Diameter: 3 3/8 in
  • Pipe Fitting Gender: Female Female Female
  • Fitting Side A Nominal Pipe Size: 3 in
  • Connection Type: Socket
  • Gender: Female
  • Includes Pre-Applied Thread Sealant: No
  • Finish/Coating: Epoxy Coated
  • Fitting Side A Outside Diameter: 3 3/8 in
  • Bend Nominal Dimensions: 4 1/2 x 5 x 2 2/8
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tee

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #ZFB220814