Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK
Mfr # SC2204012-100P
Zoro # G1990256
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 12 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK SCIX0-40056-100BX
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK LHS4808010-025P1
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK U07041.050.0100
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK M55060.120.0030
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK L07000.160.0140
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK M07000.100.0120
- ZORO SELECT Button Head Socket Screw ZSB55008C20
- ZORO SELECT Socket Head Screw ZUL602M8X12
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 140 mm Length, 5 PK SC22121400-14-005P2
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK M07000.120.0050
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07410.031.0087
- Zoro Select Socket Head Cap Screws