Zoro Select

Sckt Set Scrw, Knurl Cup, 6-32x1/8, PK100

Zoro Select Sckt Set Scrw, Knurl Cup, 6-32x1/8, PK100 SDSK0060013CP-PK100
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Thread Size: #6-32
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Rockwell Hardness: C45-53
  • Class: 3A
See full product details
$12.34
Pk of 100, $0.12/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #SDSK0060013CP-PK100 Specifications

  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Overall Length: 1/8 in
  • Thread Size: #6-32
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Rockwell Hardness: C45-53
  • Class: 3A
  • Package Quantity: 100
  • Point Dia.: 0.074 in
  • Dia./Thread Size: #6-32
  • Drive Type: Hex Socket
  • Drive Size: 1/16 in
  • Type: Coarse
  • Decimal Equivalent: 0.062 in
  • Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Finish Black Oxide, Thread Size 6-32, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 1/16 in, Decimal Equivalent 0.062 in, Overall Length 1/8 in, Point Dia. 0.074 in, Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews of Zoro Select #SDSK0060013CP-PK100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.