Zoro Select
Screw Assortment, 1200 pcs., 3/4" to 3" L
- Zoro #: G3761760
- Mfr #: JBDL24DMA
Key Features
- Item: Screw Assortment
- Material: Steel
- Number of different sizes: 24
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 1,200
$137.00
Ships from United States
Subtotal: $137.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24DMA Specifications
- Zoro #: G3761760
- Mfr #: JBDL24DMA
- Item: Screw Assortment
- Material: Steel
- Number of different sizes: 24
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 1,200
- Finish: Zinc Plated
- Number of Sizes: 24
- Size: 6-32 to 10-32
- Length: 3/4 in to 3 in
- Head Type: Round
- Includes: Screws (50) Each: 6-32x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 8-32x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 10-24x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 10-32x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, Metal Compartment Box with Lid
- Drive Type: Slotted
- Length (Straight Wireway): 3/4 in to 3 in
- Pack Size: Small
- Includes Flat Washers: No
- Includes Hex Head Screws: No
- Container Material: Metal
- Drive: Slotted
- Screw Size: #6 to #10
- Includes Lock Washers: No
- Head Style: Round
- Includes Hex Nuts: No
- Country of Origin (subject to change): Multiple
Description
Screw Assortment, Finish Zinc Plated, Head Type Round, Drive Slotted, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Round, Includes Screws (50) Each: 6-32x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 8-32x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 10-24x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 10-32x3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, Metal Compartment Box with Lid
Reviews of Zoro Select #JBDL24DMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M6-1.0X30 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX M630D7500D
- ZORO SELECT 1/2-13X11 BLT HEX MACH. HOT DIP GALVANIZED 50176BMG
- ZORO SELECT 3/8-16X1 BOLT SQUARE MACHINE PLAIN 3716BMQ
- ZORO SELECT 12-11X5/8 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 1210LW
- ZORO SELECT - Carbon Steel Self Drilling Screws with Hex Washer and Pan Head Type WWG-DISP-SCREW253
- ZORO SELECT Machine Screw Assortment, std., 88 pcs. CPS1NB12GR
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- SARJO INDUSTRIES Hex Head Cap Screw Bin Assortment - USS - Stainless Steel - 1/4-20 to 1/2-13 - 40 Items, 1525 Pieces FK90090
- ZORO SELECT 10-32X1 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE 1116EW
- Zoro Select Fastener Assortments