Zoro Select
Screw Assortment, 600 pcs., 1/2" to 3" L
- Zoro #: G3761779
- Mfr #: JBDL24IHMS25
Key Features
- Item: Screw Assortment
- Material: Steel
- Number of different sizes: 24
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 600
$149.63
Ships from United States
Subtotal: $149.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24IHMS25 Specifications
- Zoro #: G3761779
- Mfr #: JBDL24IHMS25
- Item: Screw Assortment
- Material: Steel
- Number of different sizes: 24
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 600
- Finish: Zinc Plated
- Number of Sizes: 24
- Driver Size: 1/4 in to 3/8 in
- Size: 6-32 to 1/4"-20
- Drive Type: Hex
- Includes: Screws (25) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10-24x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 1/4"-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, 10-32x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Metal Compartment Box with Lid
- Length: 1/2 in to 3 in
- Head Type: Hex
- Length (Straight Wireway): 1/2 in to 3 in
- Head Style: Hex
- Drive: External Hex
- Includes Lock Washers: No
- Includes Hex Nuts: No
- Includes Hex Head Screws: No
- Includes Flat Washers: No
- Pack Size: Small
- Screw Size: #6 to 1/4 in
- Container Material: Metal
- Country of Origin (subject to change): Multiple
Description
Screw Assortment, Finish Zinc Plated, Drive External Hex, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Includes Screws (25) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10-24x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 1/4 In.-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, 10-32x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Metal Compartment Box with Lid
Reviews of Zoro Select #JBDL24IHMS25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-11X3/4 PHIL RND WSH D/T WOOD F/T ZINC AND BAKE 0812DPRWD
- ZORO SELECT 6-19X5/8 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 0610LW188
- ZORO SELECT M3-0.5X4 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI34EPP
- ZORO SELECT M4-0.7X6 D7985A PH PN SEM SPLT L/W STAINLESS STEEL M46SPP188
- ZORO SELECT M3-0.5X35 ISO7045 PH PN INT WSH SEM STAINLESS STEEL MI335IPPA2
- ZORO SELECT 3/8-16X2 BLT HEX MACH. HOT DIP GALVANIZED 3732BMG
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT M4-0.7X12 D7985A PH PN SEM SPLT L/W ZINC AND BAKE M412SPP
- ZORO SELECT 10-32X1 1/2 SLOT HEX WASH FT TCS F ZINC 1124FSW
- Zoro Select Fastener Assortments