Zoro Select
Screw Assortment, 600 pcs., 1/2" to 3" L
- Zoro #: G3761943
- Mfr #: JBDL24POMS25S
Key Features
- Item: Screw Assortment
- Material: Stainless Steel
- Number of different sizes: 24
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 600
$185.80
Ships from United States
Subtotal: $185.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24POMS25S Specifications
- Zoro #: G3761943
- Mfr #: JBDL24POMS25S
- Item: Screw Assortment
- Material: Stainless Steel
- Number of different sizes: 24
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 600
- Finish: Plain
- Number of Sizes: 24
- Includes: Screws (25) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10-24x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 10-32x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 1/4"-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, Metal Compartment Box with Lid
- Head Type: Oval Washer
- Length: 1/2 in to 3 in
- Drive Type: Phillips
- Driver Size: #2, #3
- Size: 6-32 to 1/4"-20
- Length (Straight Wireway): 1/2 in to 3 in
- Pack Size: Small
- Head Style: Oval
- Includes Hex Head Screws: No
- Screw Size: #6 to 1/4 in
- Includes Flat Washers: No
- Includes Hex Nuts: No
- Drive: Phillips
- Container Material: Metal
- Includes Lock Washers: No
- Country of Origin (subject to change): Multiple
Description
Screw Assortment, Finish Plain, Head Type Oval Washer, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Oval
Reviews of Zoro Select #JBDL24POMS25S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 5/8-11X4 BLT HEX MACH. HOT DIP GALVANIZED 6264BMG
- ZORO SELECT 3/4-10X3 BLT HEX MACH. HOT DIP GALVANIZED 7548BMG
- ZORO SELECT M3-0.5X5 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI35IPP
- ZORO SELECT 1/4-10X1 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 1416LW
- ZORO SELECT 1/4-10X5/8 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 1410LW
- ZORO SELECT M4X8 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI48EPP
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT M4-0.7X10 ISO7045 PHL SPLT WASH SEM STAINLESS STEEL MI410SPPA2
- ZORO SELECT 5/8-11X5 BLT HEX MACH. HOT DIP GALVANIZED 6280BMG
- Zoro Select Fastener Assortments