Zoro Select
Screw Assortment, 800 pcs., 3/8" to 2" L
- Zoro #: G3762101
- Mfr #: JBDL32EFA25
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Screw Assortment
- Material: Stainless Steel
- Number of different sizes: 32
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 800
$395.48
Ships from United States
Subtotal: $395.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL32EFA25 Specifications
- Zoro #: G3762101
- Mfr #: JBDL32EFA25
- Item: Screw Assortment
- Material: Stainless Steel
- Number of different sizes: 32
- Product Type: Screw
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 800
- Finish: Plain
- Number of Sizes: 32
- Driver Size: 3/16 in to 3/8 in
- Drive Type: Hex
- Includes: Indented Hex Screws (25) Each: 4-40x3/8 in, 1/2 in, 5/8 in, 3/4 in, 6-32x3/8 in, 1/2 in, 5/8 in, 3/4 in, 8-32x3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 10-24x3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 10-32x3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, Hex Screws 1/4"-20x1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Metal Compartment Box with Lid
- Head Type: Hex
- Size: 4-40 to 1/4"-20
- Length: 3/8 in to 2 in
- Length (Straight Wireway): 3/8 in to 2 in
- Drive: External Hex
- Includes Flat Washers: No
- Hex Head Screws Included: (25) 4-40 x 3/8 in, 1/4 in-20 x 1 1/2 in, 1/4 in-20 x 1/2 in, 1/4 in-20 x 2 in, 10-24 x 1 1/4 in, 10-24 x 3/8 in, 10-32 x 3/8 in, 4-40 x 1/2 in, 4-40 x 3/4 in, 4-40 x 5/8 in, 6-32 x 3/8 in, 8-32 x 1 in, 8-32 x 3/8 in
- Includes Hex Nuts: No
- Includes Lock Washers: No
- Pack Size: Small
- Screw Size: #4 to 1/4 in
- Container Material: Metal
- Includes Hex Head Screws: Yes
- Head Style: Hex
- Country of Origin (subject to change): Multiple
Description
Screw Assortment, Finish Plain, Drive External Hex, Number of Sizes 32, Number of Pieces 800, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Hex Head Screws Included (25) 4-40 x 3/8 in, 1/4 in-20 x 1 1/2 in, 1/4 in-20 x 1/2 in, 1/4 in-20 x 2 in, 10-24 x 1 1/4 in, 10-24 x 3/8 in, 10-32 x 3/8 in, 4-40 x 1/2 in, 4-40 x 3/4 in, 4-40 x 5/8 in, 6-32 x 3/8 in, 8-32 x 1 in, 8-32 x 3/8 in
Reviews of Zoro Select #JBDL32EFA25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 5/16-9X2 7/16A/F UNSLT HWH FT STSA ZINC AND BAKE 313207AW
- ZORO SELECT 8-11X2 1/4 SQR PHL RND WSH DEEP TY17 ZINC AND BAKE 0836DXRW17
- ZORO SELECT M4-0.7X10 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI410IPP
- ZORO SELECT 1/4-20X7/8 UNSLT HEX WASH FT TCS F ZINC 1414FW
- ZORO SELECT 8-32X1/2 SLOT HEX WASH FT TCS F BLK OX 0808FSWB
- ZORO SELECT Socket Set Screw Assortment, 600 pcs. JBDL24JAA25
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Assortment, Spring Pin SLPIN156219
- ZORO SELECT 5/16-18X1/2 UNSLT HEX WASH FT TCS F ZINC 3108FW
- Zoro Select Fastener Assortments