Zoro Select
Screw Assortment, Steel, Zinc Plated Finish
- Zoro #: G4696194
- Mfr #: PH-KIT
Hover or click to zoom Tap to zoom
Key Features
- Screw Size: 9/16"
- Length: 0.42 in to 4 in
- Head Type: Flat
- Drive: Square
- Thread Size: 9/16"
- Drive Size: #2
- Material: Steel
- Finish: Zinc Plated
$48.85
Subtotal: $48.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 5/8-11X3 BOLT SQUARE MACHINE PLAIN 6248BMQ
- ZORO SELECT 3/4-10X4 1/2 BOLT SQUARE MACHINE PLAIN 7572BMQ
- ZORO SELECT 5/8-11X11 BLT HEX MACH. HOT DIP GALVANIZED 62176BMG
- ZORO SELECT 1/2-13X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED 5024BMG
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish CPS1NA96GR
- ZORO SELECT 3/8-16X5 BLT HEX MACH. HOT DIP GALVANIZED 3780BMG
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish JBDL24PFSMS25
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish JBDL24POMS25S
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish JBDL24DMA
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish TFP18DMA330
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Drawer Assortment T1275D5
- Zoro Select Screw & Bolt Assortments