Zoro Select
Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK
Mfr # FCSP1SH916BL
Zoro # G4097405
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Color Black
- Material PVC
- Type Self-Adhesive
- System of Measurement Inch
Explore More Products
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK 9812PK
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK M07660.080.0100
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK 1379PK
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK M07660.180.0150
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK M07660.140.0150
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK 1302PK
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK M07640.180.0150
- ZORO SELECT Socket Spoke Screw Plug, 30 mm Dia, Steel Plain, 5 PK M07660.300.0150
- ZORO SELECT Socket Spoke Bolt Cap, M10 Dia, M10 Fits Bolt Dia, Steel Chrome 8940943
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK 38542
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK 76442
- Zoro Select