Zoro Select
Screw Machine Drill Bit, 13/32 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
- Mfr # 29504062
- Zoro # G0497135
$124.99
/ea
Subtotal: $124.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Decimal Equivalent 0.4062
- Drill Bit Point Angle 125 Degrees
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11006562
- ZORO SELECT Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-103750A
- ZORO SELECT Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-300635B
- ZORO SELECT Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-104531
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-100625
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004375
- ZORO SELECT Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004219
- ZORO SELECT Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502130
- ZORO SELECT Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute 460-203480B
- TITEX Screw Machine Length Drill Bits, 0.7087" Diameter, 3xD, Carbide, no co DC150-03-18.000D0-WJ30RE
- OSG Screw Machine Drill Bit, 5.55 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595555
- Zoro Select Screw Machine Length Drill Bits