Zoro Select
Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
- Mfr # 29604844
- Zoro # G0496030
$184.99
/ea
Subtotal: $184.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Decimal Equivalent 0.4844
- Drill Bit Point Angle 135 Degrees
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102500A
- ZORO SELECT Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502010
- ZORO SELECT Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-103594A
- ZORO SELECT Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11009688
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102656
- ZORO SELECT Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-104688A
- ZORO SELECT Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301660B
- ZORO SELECT Screw Machine Drill Bit, 29/32 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29509062
- ZORO SELECT Screw Machine Drill Bit, 9.50 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-403740
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48743
- YG-1 TOOL CO Hss(M2) Screw Machine Drill D1115218
- Zoro Select Screw Machine Length Drill Bits