Zoro Select
Screw Machine Drill Bit, 41/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
- Zoro #: G0494938
- Mfr #: 29706406
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Decimal Equivalent: 0.6406
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: TiN
- Flute Type: Spiral
- Grade: High Performance
$190.99
Subtotal: $190.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29705781
- ZORO SELECT Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29706250
- ZORO SELECT Screw Machine Drill Bit, 39/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29706094
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-104375A
- ZORO SELECT Screw Machine Drill Bit, 14.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505512
- ZORO SELECT Screw Machine Drill Bit, 49/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29607656
- ZORO SELECT Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11501969
- ZORO SELECT Screw Machine Drill Bit, 15.00 mm Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29505906
- ZORO SELECT Screw Machine Drill Bit, 47/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29707344
- OSG Flat Bottom Drill Bit, 5.60 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 3330560
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 4.00 mm 35302
- Zoro Select Screw Machine Length Drill Bits