Zoro Select
Screw Machine Drill Bit, 47/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
- Mfr # 29707344
- Zoro # G0494825
$204.99
/ea
Subtotal: $204.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 47/64 in
- Decimal Equivalent 0.7344
- Drill Bit Point Angle 135 Degrees
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Screw Machine Drill Bit, 2.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-400787
- ZORO SELECT Screw Machine Drill Bit, 12.50 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-404921
- ZORO SELECT Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-100312B
- ZORO SELECT Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-103594
- ZORO SELECT Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102344A
- ZORO SELECT Screw Machine Drill Bit, 1 1/4 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11512500
- ZORO SELECT Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-202770
- ZORO SELECT Screw Machine Drill Bit, 9.50 mm Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11003740
- ZORO SELECT Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29606875
- OSG Screw Machine Drill Bit, 31/64 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 630048311
- OSG Screw Machine Drill Bit, 7.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-3031
- Zoro Select Drill Bits