Zoro Select
Screw, Slotted, 2-3/8" L, Pan Head, PK10
- Zoro #: G5628688
- Mfr #: PK51618-238PHS-01
Tap to zoom
Hover or click to zoom
$81.51
pkg. of 10 ($8.15/ea)
- Item: Machine Screw
- Head Type: Pan
- Drive Type: Slotted
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $81.51
Zoro Select #PK51618-238PHS-01 Specifications
- Zoro #: G5628688
- Mfr #: PK51618-238PHS-01
- Item: Machine Screw
- Head Type: Pan
- Drive Type: Slotted
- Material: PEEK
- Dia./Thread Size: 5/16"-18
- Finish: Plain
- Length: 2 3/8 in
- System of Measurement: Inch
- Driver Size: #3
- Tensile Strength (PSI): 26,800 psi
- Head Height: 0.17 in
- Head Dia.: 0.605 in
- Rockwell Hardness: B69 to B100
- Meets/Exceeds: FDA Approved
- Thread Length: 2 3/8 in
- Temp. Range (F): -50 Degrees to 500 Degrees F
- Package Quantity: 10
- Overall Length: 2 35/64 in
- Thread Size: 5/16"-18
- Length (Straight Wireway): 2 3/8 in
- Pack Size: Small
- Resistance Properties: Hydrolysis-Resistant; Wear-Resistant; Impact-Resistant; Radiation-Resistant; Organic Liquid-Resistant; Inorganic Liquid-Resistant
- Dimensional Standards: ISO 9001:2008
- Tensile Strength: 26,800 psi
- Thread Type: Coarse
- Maximum Temperature: 500 Degrees F
- Drive: Slotted
- Includes Washer: No
- Head Width: 0.605 in
- Minimum Temperature: -50 Degrees F
- Head Style: Round
- Screw Size: 5/16"
- Thread Style: Fully Threaded
- Fastener Length: 2 3/8 in
- Includes Nut: No
- For Use in Systems: Automotive Parts, Electronics, Washing Machines
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Pan, PEEK, Length 2 3/8 in, Thread Length 2 3/8 in, Drive Type Slotted, Finish Plain, Dia./Thread Size 5/16 In.-18, Driver Size #3, Head Dia. 0.605 in, Head Height 0.17 in, Temp. Range (F) -50 Degrees to 500 Degrees F, Tensile Strength (PSI) 26,800 psi, Rockwell Hardness B69 to B100, Meets/Exceeds FDA Approved, Package Quantity 10
Reviews of Zoro Select #PK51618-238PHS-01
Explore more
- Zoro Select 10-24X1/2 PHIL PAN TAPTITE ALT 410 ST STL PASS/WAX 1008RPP410
- Zoro Select 3/8-16X2 SLOT FLAT FT MS 18-8 STAINLESS STEEL 3732MSF188
- Zoro Select 8-32X3/4 SLOT IND HEX FT MS 18-8 STAINLESS STEEL 0812MSH188
- Zoro Select 2-56X7/16 PHIL PAN FT MS 18-8 STAIN STL BL OX 0207MPP188B
- Zoro Select 8-32X2 COMBINATION ROUND FT MS ZINC 0832MCR
- Zoro Select 10-32X3/8 COMBINATION ROUND FT MS ZINC 1106MCR
- Zoro Select M5-0.8X12 ISO 7045 6 LOBE PAN FT MS BLK OX MI512MTPB
- Zoro Select 8-32X3/4 PHIL TRUSS MS FT BLK ZINC BLK ZINC 0812MPTBZ
- Lcn Satin Brass Screws 5010WMS4 5010WMS4
- Seachoice Phillips Machine Screw - Flat Head, 1/4"-20 x 1/2" 281
- Hillman Ch Rd Ms Z 10-32X1 1/4 90308
- Zoro Select Machine Screws