Zoro Select
Screw/Nut/Washer Assortment, 941 pcs.
- Zoro #: G1725007
- Mfr #: CPS1PJC2GR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Dia./Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
- Item: Hex Head Cap Screw Assortment
- Fastener Length: 1/2" to 2"
- Material: Steel
- Basic Material: Steel
- Number of different sizes: 24
- Product Type: Hex Head Cap Screw
- System of Measurement: Inch
$238.24
Subtotal: $238.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CPS1PJC2GR Specifications
- Zoro #: G1725007
- Mfr #: CPS1PJC2GR
- Dia./Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
- Item: Hex Head Cap Screw Assortment
- Fastener Length: 1/2" to 2"
- Material: Steel
- Basic Material: Steel
- Number of different sizes: 24
- Product Type: Hex Head Cap Screw
- System of Measurement: Inch
- Head Type: Hex
- Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
- Package Quantity: 1
- Driver Size: 7/16 to 9/16 in
- Number of Pieces: 898
- Includes: Screws (100) Each: 1/4"-20 x 1/2 in, (10) Each: 1/4"-20 x 3/4 in, x1 in, x1 1/2 in, x2 in, 5/16"-18 x 3/4 in, x1 in, x1 1/4 in, x1 1/2 in, x2 in, 3/8"-16 x 3/4 in, (8) Each: 3/8"-16 x 1 in, x1 1/4 in, (5) Each: 3/8"-16 x 1 1/2 in, x2 in, Lock Washers (45) Each: 1/4 in, (40) Each: 5/16 in, (30) Each: 3/8 in, Hex Nuts (100) Each: 1/4"-20, 5/16"-18, 3/8"-16, Flat Washers (100) Each: 1/4 in, 5/16 in, 3/8 in, and Metal Container, Fits Cabinet No. 4UJ35
- Number of Sizes: 24
- Type: Hex Cap Screw
- Length: 1/2 to 2 in
- Finish: Zinc Plated
- Drive Type: Hex
- Size: 1/4"-20, 3/8"-16, 5/16"-18
- Fastener Finish: Zinc Plated
- Length (Straight Wireway): 1/2 to 2 in
- Includes Lock Washers: Yes
- Screws/Bolts Included: Hex Head Cap Screws: (100) 1/4"-20x1/2 in, (10) 1/4"-20x3/4 in, (10) 1/4"-20x1 in, (10) 1/4"-20x1 1/2 in, (10) 1/4"-20x2 in, (10) 5/16"-18x3/4 in, (10) 5/16"-18x1 1/4 in, (10) 3/8"-16x3/4 in, (8) 3/8"-16x1 in, (5) 3/8"-16x1 1/2 in
- Head Style: Hex
- Container Material: Metal
- Flat Washers Included: (100) 1/4 in, (100) 3/8 in, (100) 5/16 in
- Includes Screws/Bolts: Yes
- Container Type: Metal Box
- Lock Washers Included: (30) 3/8 in, (40) 5/16 in, (45) 1/4 in
- Hex Head Cap Screw Type: Hex
- Drive: Hex
- Hex Nuts Included: Hex Nuts: (100) 1/4"-20, (100) 5/16"-18, (100) 3/8"-16
- Includes Flat Washers: Yes
- Includes Hex Nuts: Yes
- Country of Origin (subject to change): Multiple
Description
Screw, Nut and Washer Assortment, Type Standard, Head Type Hex, Steel, Finish Yellow Zinc, Size 1/4 In.-20, 5/16 In.-18, 3/8 In.-16, Length 1/2 to 2 In., Drive Type Hex, Driver Size 7/16 to 9/16 In., Number of Pieces 941, Number of Sizes 24
Reviews of Zoro Select #CPS1PJC2GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M5-0.8X10 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI510EPP
- ZORO SELECT 10-24X3/8 SLOT HEX WASH FT TCS F ZINC 1006FSW
- ZORO SELECT 5/16-18X2 1/2 BOLT SQUARE MACHINE PLAIN 3140BMQ
- ZORO SELECT 10-24X1/2 SLT HX WAS EXT SEM FT MS ZINC AND BAKE 1008ESW
- ZORO SELECT 8-32X3/8 COMBO IND HWH F/T MS ZINC 0806MCW
- ZORO SELECT M5-0.8X12 D6921 SER HEXWASH FLG CL8 ZINC M512MWW8
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT M3X5 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI35EPP
- ZORO SELECT 1/4-20X1/2 SLT HX WASH FT TCS F SERR ZINC AND BAKE 1408FSWS
- Zoro Select Fastener Assortments