Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw/Nut/Washer Assortment, Metric

  • Zoro #: G2044143
  • Mfr #: CPS1PJC4GR

$217.19

  • Finish: zinc
  • Number of Sizes: 24
  • Basic Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #CPS1PJC4GR Specifications

  • Zoro #: G2044143
  • Mfr #: CPS1PJC4GR
Finish: zinc Number of Sizes: 24
Basic Material: Steel Length: 12 to 75mm
Number of Pieces: 710 Size: M6-1.00, M8-1.25, M10-1.50
Item: Screw, Nut and Washer Assortment Fastener Finish: Zinc Plated
Material: Steel Drive Type: Hex
Package Quantity: 1 Type: Metric
Fastener Length: 12mm to 75mm Includes: Screws (30) Each: M6-1 x 12mm, (25) Each: M8-1.25 x 16mm, (20) Each: M6-1 x 16mm, x20mm, x25mm, x30mm, M8-1.25 x 20mm, x25mm, (10) Each: M8-1.25 x 30mm, x40mm, M10-1.5 x 20mm, x30mm, x40mm, x50mm, (5) Each: M10-1.5 x 75mm, Hex Nuts (60) Each: M6-1.00, (30) Each: M8-1.25, (20) Each: M10-1.50, Flat Washers (50) Each: M6, (25) Each: M8, M10, Lock Washers (110) Each: M6, (90) Each: M8, (60) Each: M10, and Metal Container, Fits Cabinet No. 4UJ35
System of Measurement: Metric Head Type: Hex
Thread Size: M6-1.00, M8-1.25, M10-1.50 Driver Size: 10 to 17mm
Dia./Thread Size: M6-1.00, M8-1.25, M10-1.50 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex head cap screws feature a washer face under the head and a beveled point. Zoro Select Screw, Nut and Washer Assortment include characteristics like: Length: 12 to 75mm, Head Type: Hex.

Reviews of Zoro Select #CPS1PJC4GR