Zoro Select
Screw/Nut/Washer Assortment, std.
- Zoro #: G1724867
- Mfr #: CPS1PJC1GR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Dia./Thread Size: 1/4"-28, 5/16"-24, 3/8"-24
- Item: Hex Head Cap Screw Assortment
- Thread Size: 1/4"-28, 5/16"-24, 3/8"-24
- Basic Material: Steel
- Fastener Length: 1/2" to 2"
- Number of different sizes: 24
- Material: Steel
- Number of pieces: 678
$238.40
Ships from United States
Subtotal: $238.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CPS1PJC1GR Specifications
- Zoro #: G1724867
- Mfr #: CPS1PJC1GR
- Dia./Thread Size: 1/4"-28, 5/16"-24, 3/8"-24
- Item: Hex Head Cap Screw Assortment
- Thread Size: 1/4"-28, 5/16"-24, 3/8"-24
- Basic Material: Steel
- Fastener Length: 1/2" to 2"
- Number of different sizes: 24
- Material: Steel
- Number of pieces: 678
- Finish: Zinc Plated
- Product Type: Hex Head Cap Screw
- Head Type: Hex
- Package Quantity: 1
- Drive: Hex
- System of Measurement: Inch
- Type: Hex Cap Screw
- Number of Sizes: 24
- Includes: Screws (100) Each: 1/4"-28 x 1/2 in, (10) Each: 1/4"-28 x 3/4 in, x1 in, x1 1/2 in, x2 in, 5/16"-24 x 3/4 in, x1 in, x1 1/4 in, x1 1/2 in, x2 in, 3/8"-24 x 3/4 in, (8) Each: 3/8"-24 x 1 in, x1 1/4 in, (5) Each: 3/8"-24 x 1 1/2 in, x2 in, Hex Nuts (30) Each: 1/4"-28, (20) Each: 5/16"-24, 3/8"-24, Flat Washers (45) Each: 1/4 in, (40) Each: 5/16 in, (30) Each: 3/8 in, Lock Washers (100) Each: 1/4 in, 5/16 in, 3/8 in, and Metal Container, Fits Cabinet No. 4UJ35
- Drive Type: Hex
- Driver Size: 7/16 to 9/16 in
- Size: 1/4"-28, 3/8"-24, 5/16"-24
- Length: 1/2 to 2 in
- Fastener Finish: Zinc Plated
- Number of Pieces: 678
- Length (Straight Wireway): 1/2 to 2 in
- Shop By: Closeouts
- Hex Nuts Included: Hex Nuts: (30) 1/4"-28, (20) 5/16"-24, (20) 3/8"-24
- Head Style: Hex
- Container Material: Metal
- Includes Screws/Bolts: Yes
- Hex Head Cap Screw Type: Hex
- Includes Hex Nuts: Yes
- Includes Flat Washers: Yes
- Flat Washers Included: (30) 3/8 in, (40) 5/16 in, (45) 1/4 in
- Includes Lock Washers: Yes
- Container Type: Metal Box
- Screws/Bolts Included: Hex Head Cap Screws: (100) 1/4"-28x1/2 in, (10) 1/4"-28x3/4 in, (10) 1/4"-28x1 in, (10) 1/4"-28x1 1/2 in, (10) 1/4"-28x2 in, (10) 5/16"-24x3/4 in, (10) 5/16"-24x1 1/4 in, (10) 3/8"-24x3/4 in, (8) 3/8"-24x1 in, (5) 3/8"-24x1 1/2 in
- Lock Washers Included: (100) 1/4 in, (100) 3/8 in, (100) 5/16 in
- Bolt Material: Steel
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Steel, Zinc Plated, Flat Washers Included (30) 3/8 in, (40) 5/16 in, (45) 1/4 in, Hex Nuts Included Hex Nuts: (30) 1/4 In.-28, (20) 5/16 In.-24, (20) 3/8 In.-24, Lock Washers Included (100) 1/4 in, (100) 3/8 in, (100) 5/16 in
Reviews of Zoro Select #CPS1PJC1GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8X2 1/2 SQ RD WSH D/T WOOD 17 P/T BLK OX 0840DQRW17DB
- ZORO SELECT 10-9X1 1/4 SQR PHL RND WSH DEEP TY17 ZINC AND BAKE 1020DXRW17
- ZORO SELECT 3/4 to 1-1/4 in Steel Self Drilling Screws with Oval Head Type 1 PK CPS1NB11GR
- ZORO SELECT 1/4-20X3/4 SLT HX WAS EXT SEM FT MS ZINC AND BAKE 1412ESW
- ZORO SELECT M4X6 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI46EPP
- ZORO SELECT 10-32X5/8 COMBO IND HWH F/T MS ZINC 1110MCW
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT M6-1.0X30 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX M630D7500D
- ZORO SELECT 10mm to 5/8" Black, Zinc, Black Nylon Metal License Plate Nut and Screw Assortment, 520 pc. 8661
- Zoro Select Fastener Assortments