Zoro Select
Self-Drilling Screw, 1/4"-20 x 1/2 in, Plain Stainless Steel Hex Head Slotted Drive, 1000 PK
Mfr # 1408RSW410
Zoro # G4873335
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive Slotted
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK 1012HPF410
- ZORO SELECT Self-Drilling Screw, #10-12 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK 1032ASW188
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 6000 PK 0816KPP188
- ZORO SELECT Self-Drilling Screw, #8-18 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK 0836KPM
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK 0820KQM
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK 1248KWN
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK 3712BW
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK 1428KPP
- ZORO SELECT Self-Drilling Screw, #10-12 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 3000 PK 1008APOU188
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK 07973
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK 07987
- Zoro Select Self-Drilling Screws