Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealed Lead Acid Battery, 12VDC, 8.05" H (Discontinued)
Mfr # D5872
Zoro # G7288095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 75 Ah
- Height 8.05 in
- Width 6.79 in
- Depth 10.25 in