Zoro Select
Sealed Lead Acid Battery, 12VDC, 8.66" H
- Zoro #: G7288034
- Mfr #: 40702
Hover or click to zoom Tap to zoom
Key Features
- Voltage - Batteries: 12V DC
- Capacity - Batteries: 220 Ah
- Height: 8.66 in
- Width: 10.55 in
- Depth: 20.47 in
- Terminal Type - Batteries: Tab with Bolt Hole
- Weight: 160.94 lb
- Housing Material - Batteries: ABS
$743.99
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Subtotal: $743.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #40702
- Zoro #G7288034
- Country of OriginMultiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.66 in |
Width | 10.55 in |
Depth | 20.47 in |
Overall Height | 9.65 in |
Details
Voltage - Batteries | 12V DC |
Capacity - Batteries | 220 Ah |
Terminal Type - Batteries | Tab with Bolt Hole |
Weight | 160.94 lb |
Housing Material - Batteries | ABS |
Recharge Time | 12 to 16 hr |
Terminal Connection - Batteries | Tab with 0.315 in Bolt Hole |
Shelf Life | 5 yr |
Battery Design | GEL |
Min. Operating Temp. | 5 Degrees F |
Max. Operating Temp. | 104 Degrees F |
Description
Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 220 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.66 in, Width 10.55 in, Depth 20.47 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Medical Devices, Solar, Uninterrupted Power Supply (UPS), For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 160.94 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Zoro Select #40702
Explore more
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah 47026
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston, Standards: UR 5EFG6
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 8.43" H 40701
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah 47022
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston 5EFE8
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston 5EFG8
- ZORO SELECT Sealed Lead Acid Battery, 12V, 75Ah, GEL 47045
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 8.5Ah 47018
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.3Ah 47030
- MIGHTY MAX BATTERY 12V 15AH Battery Replaces Zipr 3 Xtra Hybrid Travel Scooter - 2 Pack ML15-12MP24110570451
- ILC Replacement for CUB Cadet AGS 2160 Garden Tractor 275cca Battery AGS 2160 GARDEN TRACTOR 275CCA BATTERY CUB CADET
- Zoro Select Sealed Lead Acid Batteries