Zoro Select
Wire Security Cart with Adjustable Shelves 1,000 lb Capacity, 27 in W x 52 in L x 69 in H, 4 Shelves
Mfr # 16A690
Zoro # G9956685
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$718.99
Key Features
- Overall Height 69 in
- Overall Length 52 in
- Overall Width 27 in
- Material Steel
- Color Silver
Explore More Products
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x HTL-3060-DD-95
- ZORO SELECT Drop-Gate Security Box Truck 3,600 lb Capacity, 24 1/2 in W x 54 1/2 in L x 46 1/4 in H, 1 Shelves 3STDGT-EX2448-6PU-95
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves 1ECH1
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x HTL-3060-DD-1AS-6PU-95
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x HTL-3060-DD-4-95
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x HTL-2460-DD-4-95
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 54 1/2 in L x HTL-3048-DD-95
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x HTL-3660-DD-4-95
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x HTL-2448-DD-2-6PU-95
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H 3W571
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 2-Shelf, 18x36x40 MB1836-2
- Zoro Select Utility & Storage Carts