Zoro Select
Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Drive Head Six Lobe Drive, 1500 PK
- Zoro #: G5155620
- Mfr #: 1032KTC
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Head Type: Drive
- Screw Size: #10-16
- Fastener Length: 2 in
- Drive: Six Lobe
- Finish: Zinc Plated
- Tip Type: Drilling
- Thread Style: Fully Threaded
$224.46
Pk of 1500, $0.15/ea
Subtotal: $224.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1032KTC Specifications
- Zoro #: G5155620
- Mfr #: 1032KTC
- Item: Self-Drilling Screw
- Head Type: Drive
- Screw Size: #10-16
- Fastener Length: 2 in
- Drive: Six Lobe
- Finish: Zinc Plated
- Tip Type: Drilling
- Thread Style: Fully Threaded
- System of Measurement: Inch
- Package Quantity: 1500
- Country of Origin (subject to change): Taiwan, Province of China
Description
Self Drilling Screws,10-16x2 6L,Package Quantity 1500, Package Quantity 1500
Reviews of Zoro Select #1032KTC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK 0412BPF188
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Pan Head Square Drive, 2000 PK 1040KQP
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head Unslotted Drive, 900 PK 1432KW4
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK 1005BPP
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Unslotted Drive, 4000 PK 1008ABWS188
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Flat Head Square Drive, 3000 PK 1220KQF
- ZORO SELECT Self-Drilling Screw, #8 x 3 in, Zinc Plated 100 PK TEKS0120075CZ-100P1
- ZORO SELECT Self-Drilling Screw, 50 PK AHSW050OY-050P1
- ZORO SELECT Self-Drilling Screw, 100 PK TEKS0080075CZ-100P1
- ZORO SELECT Self-Drilling Screw, #2-32 x 1/4 in, Zinc Plated Pan Head Six Lobe Drive, 10000 PK 0204HTP
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, 410 Stainless Steel Hex Head Unslotted Drive, 1000 PK 613964-1000
- Zoro Select Self-Tapping Screws