Shop Alternate Products
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 2350 PK (Discontinued)
Mfr # B31870.019.0150
Zoro # G1167813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Head Type Pan
- Drive Phillips