Zoro Select
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 2600 PK
Mfr # B31820.021.0075
Zoro # G1188472
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #3
- Tip Type Drilling
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK U31810.025.0125
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 341 PK TKPPI0-600750-2-341P
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK 142407ABW
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK 1012KWS
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, 410 Stainless Steel Pan Head Square Drive, 2000 PK 0810KQP410
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK U31870.016.0100
- ZORO SELECT Self-Drilling Screw, #8-15 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK 0812ASW
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 8000 PK 1008BPPB
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, Plain Stainless Steel Hex Head Hex Drive, 4000 PK 0810KW410
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 52 PK 51243
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK 0608BPT188
- Zoro Select Self-Drilling Screws