Self-Drilling Screw, #14-10 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 1250 PK

  • Mfr # 1416ATP188

  • Zoro # G9666984


product price:  $475.99
/pk 1250, $0.38/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Drive Size
T30
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416ATP188
Zoro #
G9666984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14-10
Fastener Length
1 in
Drive Size
T30
Drill Point Size
Type A

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

Package Quantity 1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products