
Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Truss Head Square Drive, 1000 PK
Mfr # 1432KQM
Zoro # G5164763
product price:Â $270.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Truss Head
Square Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432KQM
Zoro #
G5164763
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-14
Fastener Length
2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78
Description
1/4-14X2 Square Drive Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.