Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Truss Head Torx Drive, 700 PK

  • Mfr # 1448KTM

  • Zoro # G5164949


product price:  $218.99
/pk 700, $0.31/ea
Free Shipping & Returns

Key Features

Truss Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1448KTM
Zoro #
G5164949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-14
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

Self Drilling Screws,1/4-14x3 6L,Package Quantity 700, Package Quantity 700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products