Zoro Select
Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK
- Zoro #: G4339395
- Mfr #: 638110-BR
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: 1/4"
- Fastener Length: 1-1/4 in
- Drive: Hex
- Material: Steel
- Finish: Zinc Plated
- Tip Type: Drilling
$85.73
Pk of 1500, $0.06/ea
Subtotal: $85.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #638110-BR Specifications
- Zoro #: G4339395
- Mfr #: 638110-BR
- UPC #: 087302763895
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: 1/4"
- Fastener Length: 1-1/4 in
- Drive: Hex
- Material: Steel
- Finish: Zinc Plated
- Tip Type: Drilling
- Drive Size: 3/8 in
- Standards: ASTM C1513
- System of Measurement: Inch
- Package Quantity: 1500
- Head Height: 0.253 in
- Head Dia.: 0.625 in
- Washer O.D.: 0.476 in
- Drill Point Size: #3
- Drill Point Length: 0.3125 in
- Head Color: Silver
- Hex Width: 0.366 in
- Washer Outside Diameter: 0.476 in
- Head Width: 0.366 in
- Drill Tip Length: 5/16 in
- Country of Origin (subject to change): Multiple
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 5/16 in, Head Width 0.366 in, Head Height 0.253 in, Washer Outside Diameter 0.476 in, Drive Size 3/8 in, Pack Size Bulk, System of Measurement Inch, Application Steel and Steel Studs, Head Color Silver, Package Quantity 1500
Reviews of Zoro Select #638110-BR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Wafer Head Phillips Drive, 5000 PK 0812KWAF
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head Slotted Drive, 1000 PK 1432KSWN
- ZORO SELECT Self-Drilling Screw, #2-32 x 3/16 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK 0203BPF188
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Hex Head Slotted Drive, 5000 PK 1212KSW
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 2350 PK B31870.019.0150
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Black Zinc Plated Hex Head Unslotted Drive, 6000 PK 0816KWBZ
- ZORO SELECT Self-Drilling Screw, 50 PK AHSW050OY-050P1
- ZORO SELECT Self-Drilling Screw, #8 x 3 in, Zinc Plated 100 PK TEKS0120075CZ-100P1
- ZORO SELECT Self-Drilling Screw, 100 PK TEKS0060100CZ-100P1
- ZORO SELECT Self-Drilling Screw, #8-15 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK 0824AH
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head 25 PK 62733
- Zoro Select Self-Tapping Screws