Download CAD Files
Zoro Select
Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK
Mfr # U31810.025.0300
Zoro # G9093043
$18.25
8% off
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4"
- System of Measurement Inch
- Fastener Length 3 in
- Head Type Hex
- Drive External Hex
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK B31810.016.0050
- ZORO SELECT Self-Drilling Screw, #8-18 x 9/16 in, Black Phosphate Steel Truss Head Phillips Drive, 5000 PK 0809KPMB
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK U31810.016.0062
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK 1420CNSW
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK 3724ABH
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK 0707KPP
- ZORO SELECT Self-Drilling Screw, #10-12 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1500 PK 1032ATP
- ZORO SELECT Anchor Screws, 12-14x1 1/4, Phil, PK2000, Zinc Plated Steel Truss Head 2000 PK 1220ABPT
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK 1010PSWS
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK 893463
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK TXV12114
- Zoro Select Self-Drilling Screws