Zoro Select
Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 70 PK
- Zoro #: G4338476
- Mfr #: P49280-PG
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: 1/4"
- Drive: Hex
- Material: Steel
- Finish: Zinc Plated
- Tip Type: Drilling
- Drive Size: 3/8 in
$7.62
Pk of 70, $0.11/ea
Subtotal: $7.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #P49280-PG Specifications
- Zoro #: G4338476
- Mfr #: P49280-PG
- UPC #: 087302818342
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: 1/4"
- Fastener Length: 3/4 in
- Drive: Hex
- Material: Steel
- Finish: Zinc Plated
- Tip Type: Drilling
- Drive Size: 3/8 in
- Standards: ASTM C1513
- System of Measurement: Inch
- Head Height: 0.253 in
- Head Dia.: 0.519 in
- Package Quantity: 70 PK
- Washer O.D.: 0.476 in
- Drill Point Size: #3
- Head Color: Silver
- Hex Width: 0.366 in
- Drill Point Length: 0.3125 in
- Washer Outside Diameter: 0.476 in
- Head Width: 0.366 in
- Drill Tip Length: 5/16 in
- Country of Origin (subject to change): Multiple
Description
Self Drill Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 In., Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 5/16 in, Head Width 0.366 in, Head Height 0.253 in, Washer Outside Diameter 0.476 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 70
Reviews of Zoro Select #P49280-PG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK 636284-BR
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK P49288-PG
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK 636290-BR
- ZORO SELECT Self-Drilling Screw, #6-32 x 5/16 in, Zinc Plated Hex Head Slotted Drive, 7000 PK 0605RSWS
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Hex Head Unslotted Drive, 1000 PK 1232KWNHC
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Hex Head Unslotted Drive, 4000 PK 1012KW1HC
- ZORO SELECT Self-Drilling Screw, 50 PK AHSW050OY-050P1
- ZORO SELECT Self-Drilling Screw, 100 PK TEKS0060100CZ-100P1
- ZORO SELECT Self-Drilling Screw, #8 x 3 in, Zinc Plated 100 PK TEKS0120075CZ-100P1
- HILLMAN FASTENERS Self-Drilling Screw, #10-16 x 1/2 in 560284
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Hex Head Hex Drive, 1000 PK 1232KWWHC
- Zoro Select Self-Tapping Screws