Self-Drilling Screw, 5/16"-12 x , Steel Zinc Plated Finish, 800 PK Flange Hex Head

  • Mfr # 312407KWS4

  • Zoro # G4690504


product price:  $366.99
/pk 800, $0.46/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Screw Size
5/16"-12
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312407KWS4
Zoro #
G4690504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16"-12
Fastener Length
1-1/2 in
Drill Point Size
#4

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

Washer Assrts,5/16-12x1 1/2 7/16,Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products