Zoro Select
Self-Drilling Screw, #6-19 x 1 in, Zinc Plated Hex Head Unslotted Drive, 10000 PK
- Zoro #: G4686182
- Mfr #: 0616HW
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: #6-19
- Fastener Length: 1 in
- Drive: Unslotted
- Finish: Zinc Plated
- Thread Style: Fully Threaded
- System of Measurement: Inch
$340.57
Pk of 10000, $0.03/ea
Subtotal: $340.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0616HW Specifications
- Zoro #: G4686182
- Mfr #: 0616HW
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: #6-19
- Fastener Length: 1 in
- Drive: Unslotted
- Finish: Zinc Plated
- Thread Style: Fully Threaded
- System of Measurement: Inch
- Package Quantity: 10000
- Country of Origin (subject to change): Taiwan, Province of China
Description
6-19X1 #5HD Unslotted Indented Hex Washer High Low Screw Fully Threaded Zinc
Reviews of Zoro Select #0616HW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Black Oxide Pan Head Square Drive, 1000 PK 1020KQPB
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Flat Head Phillips Drive, 5000 PK 0820HPF
- ZORO SELECT Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK 0816APO6
- ZORO SELECT 8-18X1 5/8 PH MODF TRUS FT SDS #2PT STAINLESS STEEL 0826KPM410
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Zinc Plated Pan Head Phillips Drive, 8000 PK 1010KPPS
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 5000 PK 0412KPF410
- ZORO SELECT Self-Drilling Screw, #8 x 3 in, Zinc Plated 100 PK TEKS0120075CZ-100P1
- ZORO SELECT Self-Drilling Screw, 100 PK TEKS0080075CZ-100P1
- ZORO SELECT Self-Drilling Screw, 50 PK AHSW050OY-050P1
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Dagger Guard Coating 410 Stainless Steel Hex Head 3000 PK NEOSDSS12034
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1750 PK B31860.021.0150
- Zoro Select Self-Tapping Screws