Zoro Select
Self-Drilling Screw, #8-32 x 5/8 in, Plain Stainless Steel Hex Head Slotted Drive, 5000 PK
- Zoro #: G4872443
- Mfr #: 0810RSW410
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Head Type: Hex
- Drive: Slotted
- Material: Stainless Steel
- Finish: Plain
- Thread Style: Fully Threaded
- System of Measurement: Inch
- Package Quantity: 5000
$579.36
Pk of 5000, $0.12/ea
Subtotal: $579.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0810RSW410 Specifications
- Zoro #: G4872443
- Mfr #: 0810RSW410
- Item: Self-Drilling Screw
- Head Type: Hex
- Screw Size: #8-32
- Fastener Length: 5/8 in
- Drive: Slotted
- Material: Stainless Steel
- Finish: Plain
- Thread Style: Fully Threaded
- System of Measurement: Inch
- Package Quantity: 5000
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-32X5/8 Slot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate & Wax
Reviews of Zoro Select #0810RSW410
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 2000 PK 0812KQF188
- ZORO SELECT Self-Drilling Screw, #14-10 x 1 in, Zinc Plated Steel Hex Head Unslotted Drive, 2000 PK 1416AW
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK 1206BSW188
- ZORO SELECT Self-Drilling Screw, #12-11 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Six Lobe Drive, 2000 PK 1212ATP188
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Hex Head Unslotted Drive, 500 PK 1416KWS188
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK 3120ABH
- ZORO SELECT Self-Drilling Screw, 50 PK AHSW050OY-050P1
- ZORO SELECT Self-Drilling Screw, #8 x 3 in, Zinc Plated 100 PK TEKS0120075CZ-100P1
- ZORO SELECT Self-Drilling Screw, 100 PK TEKS0080075CZ-100P1
- HILLMAN FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Powder Coated Steel Hex Head Hex Drive 117918
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head 390 PK 09823
- Zoro Select Self-Drilling Screws