Zoro Select

Self-Drilling Screw, #8 x 3 in, Zinc Plated 100 PK

Key Features
  • Item: Self-Drilling Screw
  • Screw Size: #8
  • Fastener Length: 3 in
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Package Quantity: 100
  • Thread Type: Coarse
See full product details
$9.00
Pk of 100, $0.09/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents