Zoro Select
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive, 100 PK
- Zoro #: G3979471
- Mfr #: TKHWI0-800750-2
Key Features
- Head Type: Hex
- Screw Size: #8
- Fastener Length: 3/4 in
- Drive: Hex
- Finish: Zinc Plated
- System of Measurement: Inch
- Package Quantity: 100
$0.93
Pk of 100
Must order in multiples of 9
Subtotal: $8.37
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK 0806BW188
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK U31880.013.0062
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK 1220KWN
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK 0820HPF
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 5000 PK 1008HPF410
- ZORO SELECT Self-Drilling Screw, #8-15 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK 0840AW
- ZORO SELECT 1/4-14X2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL 1432KPM188
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, 316 Stainless Steel Hex Head Hex Drive, 3000 PK 1016KW316
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive 1428KPP188
- ZORO SELECT Self-Drilling Screw, #6-32 x 1/4 in, Zinc Plated Steel Hex Head Phillips Drive, 10000 PK 0604RPW
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 9000 PK 1006KQP
- Zoro Select Self-Tapping Screws