Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-12 x 1-1/2" 410 Stainless Steel Self Drilling Screws, 3000 PK

  • Zoro #: G4825823
  • Mfr #: 1024PW410
No Product Image Available
$713.60 ($0.24/unit)
  • Material: 410 Stainless Steel
  • Head Type: Indented Hex Washer
  • System of Measurement: Inch
See full product details
This item ships free.

Zoro Select #1024PW410 Specifications

  • Zoro #: G4825823
  • Mfr #: 1024PW410
Material: 410 Stainless Steel Head Type: Indented Hex Washer
System of Measurement: Inch Item: Self Drilling Screws, 10-12X1 1/,PK3000
Size: 10-12X1 1/2 Package Quantity: 3000
Length: 1-1/2" Drive Type: Unslotted
Finish: Plain Dia./Thread Size: #10-12
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-12X1 1/2 Unslot Ind Hexwasher 1/4" Across Flats F/T Self Piercing Scr 410 Stainless Steel

Reviews of Zoro Select #1024PW410