Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-16 x 1/2" Steel Self Drilling Screws, Slotted Drive Type 7000 PK

  • Zoro #: G4827390
  • Mfr #: 1008PSWS
No Product Image Available
$271.75 ($0.04/unit)
  • Size: 10-16X1/2
  • Package Quantity: 7000
  • Dia./Thread Size: #10-16
See full product details
This item ships free.

Zoro Select #1008PSWS Specifications

  • Zoro #: G4827390
  • Mfr #: 1008PSWS
Size: 10-16X1/2 Package Quantity: 7000
Dia./Thread Size: #10-16 Material: Steel
Head Type: Indented Hex Washer Finish: Zinc
System of Measurement: Inch Item: Self Drilling Screws, 10-16X1/2 ,PK7000
Length: 1/2" Drive Type: Slotted
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-16X1/2 Slot Ind Hex Washer Serrated 1/4" Across The Flats F/T Self Piercing Needle Zinc

Reviews of Zoro Select #1008PSWS