Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-16 x 2" Steel Self Drilling Screws, Indented Hex Washer Head Type

  • Zoro #: G4824931
  • Mfr #: 1032PWS
No Product Image Available
$141.70 ($0.07/unit)
  • Finish: Zinc
  • Size: 10-16X2
  • Head Type: Indented Hex Washer
See full product details
This item ships free.

Zoro Select #1032PWS Specifications

  • Zoro #: G4824931
  • Mfr #: 1032PWS
Finish: Zinc Size: 10-16X2
Head Type: Indented Hex Washer Package Quantity: 2000
Length: 2" System of Measurement: Inch
Material: Steel Item: Self Drilling Screws, 10-16X2 UN,PK2000
Drive Type: Unslotted Dia./Thread Size: #10-16
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-16X2 Unslt Ind Hex Washer Serrated 1/4" Across Flat F/T Self Pierce Sc Zinc Needle Pt

Reviews of Zoro Select #1032PWS