Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-16 x 5/8" Steel Self Drilling Screws, Slotted Drive Type 6000 PK

  • Zoro #: G4825342
  • Mfr #: 1010PSWS
No Product Image Available
$232.74 ($0.04/unit)
  • Length: 5/8"
  • Drive Type: Slotted
  • System of Measurement: Inch
See full product details
This item ships free.

Zoro Select #1010PSWS Specifications

  • Zoro #: G4825342
  • Mfr #: 1010PSWS
Length: 5/8" Drive Type: Slotted
System of Measurement: Inch Finish: Zinc
Material: Steel Size: 10-16X5/8
Package Quantity: 6000 Dia./Thread Size: #10-16
Head Type: Hex Washer - Serrated Item: Self Drilling Screws, 10-16X5/8 ,PK6000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-16X5/8 Slot Ind Hex Washer Serrated 1/4" Across The Flats F/T Self Piercing Needle Zinc

Reviews of Zoro Select #1010PSWS