Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7-16 x 1/2" Steel Self Drilling Screws, Hex Washer Head Type 10000 PK

  • Zoro #: G4824800
  • Mfr #: 0708PSWWH
No Product Image Available
$209.57 ($0.02/unit)
  • Item: Self Drilling Screws,7-16X1/2 S,PK10000
  • Dia./Thread Size: #7-16
  • System of Measurement: Inch
See full product details
This item ships free.

Zoro Select #0708PSWWH Specifications

  • Zoro #: G4824800
  • Mfr #: 0708PSWWH
Item: Self Drilling Screws,7-16X1/2 S,PK10000 Dia./Thread Size: #7-16
System of Measurement: Inch Finish: Zinc
Drive Type: Slotted Length: 1/2"
Size: 7-16X1/2 Head Type: Hex Washer
Material: Steel Package Quantity: 10000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

7-16X1/2 Slot Ind Hexwash 1/4" Across Flat F/T Self Piercing Zinc & White Painted Heads

Reviews of Zoro Select #0708PSWWH