Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-15 x 1-1/4" Steel Self Drilling Screws, Slotted Drive Type 3000 PK

  • Zoro #: G4824012
  • Mfr #: 0820PSW
No Product Image Available
$96.74 ($0.03/unit)
  • Material: Steel
  • Finish: Zinc
  • Length: 1-1/4"
See full product details
This item ships free.

Zoro Select #0820PSW Specifications

  • Zoro #: G4824012
  • Mfr #: 0820PSW
Material: Steel Finish: Zinc
Length: 1-1/4" Dia./Thread Size: #8-15
Size: 8-15X1 1/4 Head Type: Indented Hex Washer
System of Measurement: Inch Item: Self Drilling Screws, 8-15X1 1/4,PK3000
Drive Type: Slotted Package Quantity: 3000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

8-15X1 1/4 Slot Ind Hexwasher 1/4" Across The Flats F/T Self Piercing Scr Needle Point Zinc

Reviews of Zoro Select #0820PSW