Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-15 x 1" 410 Stainless Steel Self Drilling Screws, 2000 PK

  • Zoro #: G4828483
  • Mfr #: 0816PSW410
No Product Image Available
$204.62 ($0.10/unit)
  • Finish: Plain
  • System of Measurement: Inch
  • Drive Type: Slotted
See full product details
This item ships free.

Zoro Select #0816PSW410 Specifications

  • Zoro #: G4828483
  • Mfr #: 0816PSW410
Finish: Plain System of Measurement: Inch
Drive Type: Slotted Size: 8-15X1
Dia./Thread Size: #8-15 Item: Self Drilling Screws, 8-15X1 SLT,PK2000
Head Type: Indented Hex Washer Package Quantity: 2000
Length: 1" Material: 410 Stainless Steel
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

8-15X1 Slot Ind Hexwasher 1/4" Across Flats F/T Self Piercing Screw 410 Stainless Steel

Reviews of Zoro Select #0816PSW410