Shop Alternate Products
This Product is Discontinued
Zoro Select
Self Drilling Screws, 8-15X1/2 , PK10000, Zinc Steel Indented Hex Washer Head 10000 PK (Discontinued)
Mfr # 0808PSWS
Zoro # G4826182
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Indented Hex Washer
- Material Steel
- Finish Zinc
- Dia./Thread Size #8-15