Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-15 x 3/4" Indented Hex Washer Head Type Slotted Drive Type 1000 PK

  • Zoro #: G4839220
  • Mfr #: 0812PSWN
No Product Image Available
$66.51 ($0.07/unit)
  • System of Measurement: Inch
  • Head Type: Indented Hex Washer
  • Dia./Thread Size: #8-15
See full product details
Orders over $75 ship free.

Zoro Select #0812PSWN Specifications

  • Zoro #: G4839220
  • Mfr #: 0812PSWN
System of Measurement: Inch Head Type: Indented Hex Washer
Dia./Thread Size: #8-15 Size: 8-15X3/4
Finish: Zinc Length: 3/4"
Item: Self Drilling Screws, 8-15X3/4 S,PK1000 Package Quantity: 1000
Drive Type: Slotted Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

8-15X3/4 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc

Reviews of Zoro Select #0812PSWN