Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-15 x 3/8" Steel Self Drilling Screws, Indented Hex Washer Head Type

  • Zoro #: G4824189
  • Mfr #: 0806PSWS
No Product Image Available
$225.75 ($0.02/unit)
  • System of Measurement: Inch
  • Package Quantity: 10000
  • Size: 8-15X3/8
See full product details
This item ships free.

Zoro Select #0806PSWS Specifications

  • Zoro #: G4824189
  • Mfr #: 0806PSWS
System of Measurement: Inch Package Quantity: 10000
Size: 8-15X3/8 Dia./Thread Size: #8-15
Finish: Zinc Item: Self Drilling Screws, 8-15X3/8 ,PK10000
Material: Steel Length: 3/8"
Head Type: Indented Hex Washer Drive Type: Slotted
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

8-15X3/8 Slot Ind Hex Washer Serrated 1/4" Across The Flats F/T Self Piercing Needle Zinc

Reviews of Zoro Select #0806PSWS