Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-18 x 3/8" 5000 PK

  • Zoro #: G4822883
  • Mfr #: 0806KQP188
No Product Image Available
$670.11 ($0.13/unit)
  • System of Measurement: Inch
  • Length: 3/8"
  • Item: Self Drilling Screws,8-18x3/8 S,Package Quantity 5000
See full product details
This item ships free.

Zoro Select #0806KQP188 Specifications

  • Zoro #: G4822883
  • Mfr #: 0806KQP188
System of Measurement: Inch Length: 3/8"
Item: Self Drilling Screws,8-18x3/8 S,Package Quantity 5000 Size: 8-18X3/8
Dia./Thread Size: #8-18 Package Quantity: 5000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Self Drilling Screws,8-18x3/8 S,Package Quantity 5000

Reviews of Zoro Select #0806KQP188