Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-18 x 5/16" 10000 PK

  • Zoro #: G4835851
  • Mfr #: 0805HPP
No Product Image Available
$376.85 ($0.04/unit)
  • Length: 5/16"
  • Item: Self Drilling Screws,8-18x5/16,Package Quantity 10000
  • Dia./Thread Size: #8-18
See full product details
This item ships free.

Zoro Select #0805HPP Specifications

  • Zoro #: G4835851
  • Mfr #: 0805HPP
Length: 5/16" Item: Self Drilling Screws,8-18x5/16,Package Quantity 10000
Dia./Thread Size: #8-18 System of Measurement: Inch
Size: 8-18X5/16 #6HD Package Quantity: 10000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Self Drilling Screws,8-18x5/16,Package Quantity 10000

Reviews of Zoro Select #0805HPP