Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-18 x 5/8" Steel Self Drilling Screws, Pan Head Type 10000 PK

  • Zoro #: G4827704
  • Mfr #: 0810KPPB
No Product Image Available
$340.74 ($0.03/unit)
  • Length: 5/8"
  • System of Measurement: Inch
  • Drive Type: Phillips
See full product details
This item ships free.

Zoro Select #0810KPPB Specifications

  • Zoro #: G4827704
  • Mfr #: 0810KPPB
Length: 5/8" System of Measurement: Inch
Drive Type: Phillips Package Quantity: 10000
Size: 8-18X5/8 Finish: Black Oxide
Material: Steel Head Type: Pan
Dia./Thread Size: #8-18 Item: Self Drilling Screws,8-18x5/8,Package Quantity 10000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Self Drilling Screws,8-18x5/8,Package Quantity 10000

Reviews of Zoro Select #0810KPPB